https://www.bdiexpress.com/medias/INDDODPBXXXX-ISAF-HYD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0OXxpbWFnZS9qcGVnfGFESTVMMmhpTXk4eE1EYzNNRGt5T0Rjek1ERTBNaTlKVGtSRVQwUlFRbGhZV0ZoZlNWTkJSbDlJV1VSZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8M2ZhOWZkNDRkMzE5Mjg0YTQ1M2E3YWYzMzJhZTUzNTA5MTZkZTY0NTA3NzJhMzk4YWRkYjA0YjY3ZGI2YTQ1ZA
https://www.bdiexpress.com/medias/INDDODPBXXXX-ISAF-HYD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY0OXxpbWFnZS9qcGVnfGFESTVMMmhpTXk4eE1EYzNNRGt5T0Rjek1ERTBNaTlKVGtSRVQwUlFRbGhZV0ZoZlNWTkJSbDlJV1VSZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8M2ZhOWZkNDRkMzE5Mjg0YTQ1M2E3YWYzMzJhZTUzNTA5MTZkZTY0NTA3NzJhMzk4YWRkYjA0YjY3ZGI2YTQ1ZA
DODGE
DODGE
P4B3152-ISAF-908R HYD
DODGE DODGE
Description
P4B3152-ISAF-908R HYD ; POR PILLOW BLOCK ROLLER BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 9-1/2" Bore; 10-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 29" Minimum Bolt Spacing; 30-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
072789
BDI #
20494693
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B3152-ISAF-908R-HYD/p/20494693
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0782476580414
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-5/8 Inch
Relubricatable
Yes
Insert Part Number
23152K
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Hydraulic Mounting
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
072789
Weight / LBS
1233
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 9-1/2" Bore; 10-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 29" Minimum Bolt Spacing; 30-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
10.25 Inch | 260.35 Millimeter
Bolt Spacing Minimum
29 Inch | 736.6Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Length Thru Bore
12.51 Inch | 317.754 Millimeter
Nominal Bolt Center to Center
29.8 Inch | 756.9 Millimeter
Bolt Spacing Maximum
30.5 Inch | 774.7Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

