https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BISAF-4BLT-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTh8aW1hZ2UvanBlZ3xhRFprTDJnM05TOHhNRFF5TWpRME1qWXlNekF3Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZOQlJsODBRa3hVWHpGZk16QXdlRE13TUM1cWNHY3wzMTk2OWVhYjFiYWE1MWQ5NGRiMjQ3ODI4ZTc5ZWUxOTFhYjNmNzA5NTVlOWMxNmZjY2Y1N2Q1NzRmY2ZlMmM0
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BISAF-4BLT-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4OTh8aW1hZ2UvanBlZ3xhRFprTDJnM05TOHhNRFF5TWpRME1qWXlNekF3Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZOQlJsODBRa3hVWHpGZk16QXdlRE13TUM1cWNHY3wzMTk2OWVhYjFiYWE1MWQ5NGRiMjQ3ODI4ZTc5ZWUxOTFhYjNmNzA5NTVlOWMxNmZjY2Y1N2Q1NzRmY2ZlMmM0
DODGE
DODGE
P4B526-ISAF-407RE
DODGE DODGE
Description
P4B526-ISAF-407RE PILLOW BLK ROLLER BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-1/2" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
070072
BDI #
247049
Details
4274.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B526-ISAF-407RE/p/247049
Your Price
$ 4,274.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
63.42
EAN
0782475311019
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-407R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B526-ISAF-407RE
Manufacturer Internal Number
070072
Weight / LBS
140
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 14-1/2" Minimum Bolt Spacing; 16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
6 Inch | 152.4 Millimeter
Bolt Spacing Minimum
14.5 Inch | 368.3Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Length Thru Bore
5.234 Inch | 132.944 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

