![P4B528-USAF-415TT](/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzV8aW1hZ2UvanBlZ3xhR1kxTDJnMk5pOHhNREk1TnpVME16WTRPREl5TWk5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVlZOQlJsOVBVRVZPWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8YmRkNmYxMjdhZGJjNmFjZjMyZDQ3YjAzYmMzMzIxYzM0ODlhMTg0MjAzNDAxOGQyYTM3Y2I1OGM1MDUyY2M4NQ)
![P4B528-USAF-415TT](/medias/INDDODPBXXXX-P4BUSAF-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1NzV8aW1hZ2UvanBlZ3xhR1kxTDJnMk5pOHhNREk1TnpVME16WTRPREl5TWk5SlRrUkVUMFJRUWxoWVdGaGZVRFJDVlZOQlJsOVBVRVZPWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8YmRkNmYxMjdhZGJjNmFjZjMyZDQ3YjAzYmMzMzIxYzM0ODlhMTg0MjAzNDAxOGQyYTM3Y2I1OGM1MDUyY2M4NQ)
DODGE
DODGE
P4B528-USAF-415TT
DODGE DODGE
Description
P4B528-USAF-415TT; 041876 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
041876
BDI #
243724
Details
4386.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B528-USAF-415TT/p/243724
Your Price
$ 4,386.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
78.769
EAN
0782475021161
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
BRG22228KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B528-USAF-415TT USAF
Manufacturer Internal Number
041876
Weight / LBS
152.2
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Length Thru Bore
8.766 Inch | 222.656 Millimeter
Bolt Spacing Minimum
15.625 Inch | 396.875Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Bolt Spacing Maximum
17.375 Inch | 441.325Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh