https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BISAF-4BLT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MDd8aW1hZ2UvanBlZ3xhREpoTDJnM1l5OHhNRFF5TWpRME1qZ3hPVFl4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZOQlJsODBRa3hVWHpKZk16QXdlRE13TUM1cWNHY3wzY2ExMDI1ODMyYmM0ZWQxNTdiNzNmNWY5OGM1NWYyZjk3OTZmNDJiNDBiNTAyYTYwYWEzZGNmNjgwZDg5NTI2
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BISAF-4BLT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MDd8aW1hZ2UvanBlZ3xhREpoTDJnM1l5OHhNRFF5TWpRME1qZ3hPVFl4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZOQlJsODBRa3hVWHpKZk16QXdlRE13TUM1cWNHY3wzY2ExMDI1ODMyYmM0ZWQxNTdiNzNmNWY5OGM1NWYyZjk3OTZmNDJiNDBiNTAyYTYwYWEzZGNmNjgwZDg5NTI2
DODGE
DODGE
P4B532-ISAF-507LE
DODGE DODGE
Description
P4B532-ISAF-507LE PILLOW BLOCK BEARING
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
037902
BDI #
243154
Details
7588.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B532-ISAF-507LE/p/243154
Your Price
$ 7,588.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
122.31
EAN
0782475222735
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-507L
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B532-ISAF-507LE
Manufacturer Internal Number
037902
Weight / LBS
270
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-7/16" Bore; 6.69" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
18.3 Inch | 464.8 Millimeter
Length Thru Bore
6.172 Inch | 156.769 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Bolt Spacing Maximum
19.25 Inch | 488.95Millimeter
Bolt Spacing Minimum
17.375 Inch | 441.325Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

