https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BTAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2OXxpbWFnZS9qcGVnfGFEUTFMMmhtTWk4eE1EYzJPRGM0TmpFNU5EUTJNaTlKVGtSRVQwUlFRbGhZV0ZoZlVESkNWRUZHWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MTU0OTE3OTlhMTIwODU1OThiNmVhMTEzMTliODc5MDIyZGFiNjBmMmUzNGNiOGM3M2UyYjE1NGMxNzU2MDJlYg
DODGE
DODGE
P4B538-TAF-700R
DODGE DODGE
Description
P4B538-TAF-700R PILLOW BLOCK ROLLER BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 7-7/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
023590
BDI #
241069
Details
12926.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B538-TAF-700R/p/241069
Your Price
$ 12,926.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
213.38
EAN
0782475789276
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
S1U-TAF-700R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B538-TAF-700R
Weight / LBS
520
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7" Bore; 7-7/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
7 Inch | 177.8 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Length Thru Bore
10.5 Inch | 266.7 Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh