https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BSFXT-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMXxpbWFnZS9qcGVnfGFEa3dMMmhsTVM4eE1EYzJPVGN3TWpZME9UZzROaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNVMFpZVkY5UFVFVk9YelJDVEZSZk16QXdlRE13TUM1cWNHY3wzZWM4ZjMxMTU5NjRmZGFkNzkxNDQ2ZjE1MTNhMmFlNWYwNTQ5NDIxMjBmNzI5ZTM2YmE0N2RiMjRiZjQ2YjNm
https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BSFXT-OPEN-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyMXxpbWFnZS9qcGVnfGFEa3dMMmhsTVM4eE1EYzJPVGN3TWpZME9UZzROaTlKVGtSRVQwUlFRbGhZV0ZoZlVEUkNVMFpZVkY5UFVFVk9YelJDVEZSZk16QXdlRE13TUM1cWNHY3wzZWM4ZjMxMTU5NjRmZGFkNzkxNDQ2ZjE1MTNhMmFlNWYwNTQ5NDIxMjBmNzI5ZTM2YmE0N2RiMjRiZjQ2YjNm
DODGE
DODGE
P4B544-SFXT-800TT
DODGE DODGE
Description
P4B544-SFXT-800TT; 042371 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 25-1/8" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
042371
BDI #
243961
Details
20683.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B544-SFXT-800TT/p/243961
Your Price
$ 20,683.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
289.92
EAN
0782475023059
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
22244K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B544-SFXT-800TT SAF-XT
Manufacturer Internal Number
042371
Weight / LBS
624
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 25-1/8" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Bore
8 Inch | 203.2 Millimeter
Bolt Spacing Maximum
27.875 Inch | 708.025Millimeter
Length Thru Bore
10.656 Inch | 270.662 Millimeter
Bolt Spacing Minimum
25.125 Inch | 638.175Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

