TIMKEN
TIMKEN
PB 5/8
TIMKEN TIMKEN
Description
PB 5/8 PILLOW BLK BRG UNIT ; 5/8" BORE 7/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 2-3/16" Minimum Bolt Spacing; 3-3/16" Maximum Bolt Spacing; Not Relubricatable; Zinc Coated Stamped Steel; Non-Expansion
Part #
PB 5/8
BDI #
1369557
Details
73.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PB-5-8/p/1369557
Your Price
$ 73.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.2
EAN
0087796056428
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Zinc Coated Stamped Steel
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
RA010RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
PB 5/8
Weight / LBS
0.44
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 2-3/16" Minimum Bolt Spacing; 3-3/16" Maximum Bolt Spacing; Not Relubricatable; Zinc Coated Stamped Steel; Non-Expansion
Base to Center Height
0.875 Inch | 22.225 Millimeter
Bolt Spacing Maximum
3.188 Inch | 80.975Millimeter
Bolt Spacing Minimum
2.188 Inch | 55.575Millimeter
Nominal Bolt Center to Center
2.7 Inch | 68.6 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh