https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-TAS-PB22600-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3MTN8aW1hZ2UvanBlZ3xhRGN4TDJobE5pOHhNREl3T0RjME1qTTNOVFExTkM5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5VVFWTmZVRUl5TWpZd01GOHpNREJZTXpBd0xtcHdad3xmOWY5NmE3NmM3MjYyMjQ4Y2VlMjYxNGRlY2Y0MzgwMTk0YWQ2MzhlOTE4ZTg3YjFlMGQ1NDczMjQ4YTNmYTI0
LINKBELT
LINKBELT
PB22647H
LINKBELT LINKBELT
Description
PB22647H PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2011275
BDI #
573252
Details
2700.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PB22647H/p/573252
Your Price
$ 2,700.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.33
EAN
0662327985141
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
B22647HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PB22647H
Manufacturer Internal Number
5898514
Weight / LBS
27
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.938 Inch | 74.625 Millimeter
Actual Bolt Center to Center
8.1 Inch | 205.7Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Length Thru Bore
3.86 Inch | 98.044 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh