https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-TAS-PEA300-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk0Mzl8aW1hZ2UvanBlZ3xhREZpTDJnME1pOHhNREl3T0Rjek5qTTNPRGt4TUM5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5VVFWTmZVRVZCTXpBd1h6TXdNRmd6TURBdWFuQm58N2ZhNjIxOTQyZWU4Mjg0ZmUyYWQ4YzQ3NTZhMWVjMDBiNDJlMjI0YjE5NDAwMWU0MWNkOTY5MDc5Zjg4OWU5ZQ
https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-TAS-PEA300-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk0Mzl8aW1hZ2UvanBlZ3xhREZpTDJnME1pOHhNREl3T0Rjek5qTTNPRGt4TUM5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5VVFWTmZVRVZCTXpBd1h6TXdNRmd6TURBdWFuQm58N2ZhNjIxOTQyZWU4Mjg0ZmUyYWQ4YzQ3NTZhMWVjMDBiNDJlMjI0YjE5NDAwMWU0MWNkOTY5MDc5Zjg4OWU5ZQ
LINKBELT
LINKBELT
PEA331
LINKBELT LINKBELT
Description
PEA331 PILLOW BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 3-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Part #
10415563
BDI #
577596
Details
2607.09
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PEA331/p/577596
Your Price
$ 2,607.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.06
EAN
0662864296953
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
AG331L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10415563
Weight / LBS
16
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 3-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
8.9 Inch | 226.1 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Actual Bolt Center to Center
8.9 Inch | 226.1Millimeter
Length Thru Bore
3.219 Inch | 81.763 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

