https://www.bdiexpress.com/medias/INDM-GPBXXXX-PEB-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDF8aW1hZ2UvanBlZ3xhRGcyTDJnM015OHhNRE0wTnpJeE9UazNOakl5TWk5SlRrUk5MVWRRUWxoWVdGaGZVRVZDWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8NzJmMjg4OTA4OWNjOWE3YWNmZTQ1ZmNmZDE0ZjI1ZTc4MzE5ODE1NDE1Yjk3Zjg4ZDVmNmZmOGFhNzUyNTVmZQ
https://www.bdiexpress.com/medias/INDM-GPBXXXX-PEB-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDF8aW1hZ2UvanBlZ3xhRGcyTDJnM015OHhNRE0wTnpJeE9UazNOakl5TWk5SlRrUk5MVWRRUWxoWVdGaGZVRVZDWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8NzJmMjg4OTA4OWNjOWE3YWNmZTQ1ZmNmZDE0ZjI1ZTc4MzE5ODE1NDE1Yjk3Zjg4ZDVmNmZmOGFhNzUyNTVmZQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
PEB22439FH
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
PEB22439FH PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 4-BOLT
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
PEB22439FH
BDI #
24088793
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PEB22439FH/p/24088793
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M00134
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
B22439HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.martinsprocket.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Actual Bolt Center to Center
7.1 Inch | 180.3Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

