LINKBELT
LINKBELT
PEB22456H
LINKBELT LINKBELT
Description
PEB22456H PILLOW BLOCK ROLLER BEARING ; 3-1/2" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
2004355
BDI #
573646
Details
4524.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PEB22456H/p/573646
Your Price
$ 4,524.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.479
EAN
0662327111847
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
B22456HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEB22456H
Manufacturer Internal Number
5811184
Weight / LBS
41
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
4.375 Inch | 111.125 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Actual Bolt Center to Center
10 Inch | 254Millimeter
Nominal Bolt Center to Center
10.6 Inch | 269.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


