https://www.bdiexpress.com/medias/INDL-BPBXXXX-PEU332-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTF8aW1hZ2UvanBlZ3xhR0l6TDJnelpTOHhNREl3T0Rjek5qUTNOekl4TkM5SlRrUk1MVUpRUWxoWVdGaGZVRVZWTXpNeVh6SkNURlJmTXpBd1dETXdNQzVxY0djfGU0MzY2ZjU0Y2ViODUyNDNhNWNhNTgwMzdkY2EyZjAyM2U5NDFiYjMxM2JhNjM0ZDdmODU0NjBlODQ3MzkxMTE
https://www.bdiexpress.com/medias/INDL-BPBXXXX-PEU332-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY3MTF8aW1hZ2UvanBlZ3xhR0l6TDJnelpTOHhNREl3T0Rjek5qUTNOekl4TkM5SlRrUk1MVUpRUWxoWVdGaGZVRVZWTXpNeVh6SkNURlJmTXpBd1dETXdNQzVxY0djfGU0MzY2ZjU0Y2ViODUyNDNhNWNhNTgwMzdkY2EyZjAyM2U5NDFiYjMxM2JhNjM0ZDdmODU0NjBlODQ3MzkxMTE
LINKBELT
LINKBELT
PEU327
LINKBELT LINKBELT
Description
PEU327 PILLOW BLOCK BALL BEARING ; 1-11/16" BORE 2-7/8" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-7/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Part #
2010375
BDI #
577144
Details
1346.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PEU327/p/577144
Your Price
$ 1,346.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.559
EAN
0662327734787
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UG327L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Single Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEU327
Manufacturer Internal Number
5873478
Weight / LBS
13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-7/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
2.875 Inch | 73.025 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Length Thru Bore
2.594 Inch | 65.888 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Actual Bolt Center to Center
8.3 Inch | 210.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

