Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PEU3K47 https://www.bdiexpress.com/medias/INDL-BPBXXXX-PEU3K27-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzNDR8aW1hZ2UvanBlZ3xhR0V5TDJnellpOHhNREl3T0Rjek5qVTBNamMxTUM5SlRrUk1MVUpRUWxoWVdGaGZVRVZWTTBzeU4xOHlRa3hVWHpNd01GZ3pNREF1YW5CbnxkZWYxNGNlNzg4ODE0NDdhYTdhYjA4ZDc3N2Q1ZTJlMGMwYzllYTFiMDIwOGY1OTFjMjEyZjdlYTc1MzJlOWMz
581889 Pillow Block Bearings 

LINKBELT LINKBELT

PEU3K47

Description

PEU3K47 PILLOW BLOCK BALL BEARING ; 2-15/16" BORE 5-1/8" BASE-CTR HGT 2-HOLE

Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 5-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion

Part #

2012405

BDI #
581889

Details

8101.34 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,101.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
40.77
EAN
0793699068504
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UG3K47L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEU3K47
Manufacturer Internal Number
5806850
Weight / LBS
60
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 5-1/8" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
12.9 Inch | 327.7 Millimeter
Base to Center Height
5.125 Inch | 130.175 Millimeter
Length Thru Bore
3.531 Inch | 89.7 Millimeter
Actual Bolt Center to Center
12.9 Inch | 327.7Millimeter
Bore
2.938 Inch | 74.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh