https://www.bdiexpress.com/medias/INDL-BPBXXXX-PEU3K00-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDV8aW1hZ2UvanBlZ3xhRFJpTDJnellpOHhNREl3T0Rjek5qVTNOVFV4T0M5SlRrUk1MVUpRUWxoWVdGaGZVRVZWTTBzd01GOHlRa3hVWHpNd01GZ3pNREF1YW5CbnxlMDZjYzAwYzIwMzhkMzAxMGY2YzZlNTE2ZGQ5Nzk4M2ZmYzRhMjQ1MWY1ZDg3ZGZmZjc1OWEzYjEzZGVhN2Rj
https://www.bdiexpress.com/medias/INDL-BPBXXXX-PEU3K00-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDV8aW1hZ2UvanBlZ3xhRFJpTDJnellpOHhNREl3T0Rjek5qVTNOVFV4T0M5SlRrUk1MVUpRUWxoWVdGaGZVRVZWTTBzd01GOHlRa3hVWHpNd01GZ3pNREF1YW5CbnxlMDZjYzAwYzIwMzhkMzAxMGY2YzZlNTE2ZGQ5Nzk4M2ZmYzRhMjQ1MWY1ZDg3ZGZmZjc1OWEzYjEzZGVhN2Rj
LINKBELT
LINKBELT
PEU3K55
LINKBELT LINKBELT
Description
PEU3K55 PILLOW BLOCK BALL BEARING ; 3-7/16" BORE 5-11/16" BASE-CENTRE 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-11/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Part #
2012415
BDI #
582240
Details
11767.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PEU3K55/p/582240
Your Price
$ 11,767.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
45.79
EAN
0793699077636
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UG3K55L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PEU3K55
Manufacturer Internal Number
5807763
Weight / LBS
82
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-11/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
14.5 Inch | 368.3 Millimeter
Base to Center Height
5.688 Inch | 144.5 Millimeter
Length Thru Bore
3.969 Inch | 100.813 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Actual Bolt Center to Center
14.5 Inch | 368.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


