https://www.bdiexpress.com/medias/INDL-BPBXXXX-PL3W-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwMnxpbWFnZS9qcGVnfGFHSTFMMmhtTnk4eE1EYzNNRFF3TmpBNE1EVTBNaTlKVGtSTUxVSlFRbGhZV0ZoZlVFd3pWMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58MmYzMDIwNzk3ZTdjNDAyZDE3ZGNiODE1N2NkYWYzODAyZTAwMmQzZmJjOTIxMGNhMjk2MDRlMjIxYjNhYzQxOQ
https://www.bdiexpress.com/medias/INDL-BPBXXXX-PL3W-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwMnxpbWFnZS9qcGVnfGFHSTFMMmhtTnk4eE1EYzNNRFF3TmpBNE1EVTBNaTlKVGtSTUxVSlFRbGhZV0ZoZlVFd3pWMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58MmYzMDIwNzk3ZTdjNDAyZDE3ZGNiODE1N2NkYWYzODAyZTAwMmQzZmJjOTIxMGNhMjk2MDRlMjIxYjNhYzQxOQ
LINKBELT
LINKBELT
PL3W219E
LINKBELT LINKBELT
Description
2021588 ; POR PILLOWBLK PL3-W219E
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2021588
BDI #
576601
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PL3W219E/p/576601
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.24
EAN
0662327118815
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
WG219EL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PL3W219E
Manufacturer Internal Number
5811881
Weight / LBS
2.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Nominal Bolt Center to Center
4.5 Inch | 114.3 Millimeter
Base to Center Height
1.563 Inch | 39.7 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Actual Bolt Center to Center
4.8 Inch | 121.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

