https://www.bdiexpress.com/medias/INDL-BPBXXXX-PLB6800-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDZ8aW1hZ2UvanBlZ3xhR1ptTDJobU15OHhNREl3T0RjME1qYzJPRFkzTUM5SlRrUk1MVUpRUWxoWVdGaGZVRXhDTmpnd01GOHlRa3hVWHpNd01GZ3pNREF1YW5Cbnw5NDMwNjBjMjcyYmFlMWMwNDllNWJkZmI2YTdlOWUxMDlkMmEzMTgzNDkwYmViMmJmYTYwZTdmMDZhZDcwZDJm
https://www.bdiexpress.com/medias/INDL-BPBXXXX-PLB6800-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDZ8aW1hZ2UvanBlZ3xhR1ptTDJobU15OHhNREl3T0RjME1qYzJPRFkzTUM5SlRrUk1MVUpRUWxoWVdGaGZVRXhDTmpnd01GOHlRa3hVWHpNd01GZ3pNREF1YW5Cbnw5NDMwNjBjMjcyYmFlMWMwNDllNWJkZmI2YTdlOWUxMDlkMmEzMTgzNDkwYmViMmJmYTYwZTdmMDZhZDcwZDJm
LINKBELT
LINKBELT
PLB6835R
LINKBELT LINKBELT
Description
PLB6835R PILLOW BLOCK ROLLER BEARING ; 2-3/16" BORE 3" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-1/8" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
2004829
BDI #
574481
Details
2309.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PLB6835R/p/574481
Your Price
$ 2,309.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.93
EAN
0662327116729
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22213LBKC3
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PLB6835R
Manufacturer Internal Number
5811672
Weight / LBS
22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 8-1/8" Minimum Bolt Spacing; 9-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
9.5 Inch | 241.3Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Bolt Spacing Minimum
8.125 Inch | 206.375Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

