https://www.bdiexpress.com/medias/INDL-BPBXXXX-PLB6800-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDZ8aW1hZ2UvanBlZ3xhR1ptTDJobU15OHhNREl3T0RjME1qYzJPRFkzTUM5SlRrUk1MVUpRUWxoWVdGaGZVRXhDTmpnd01GOHlRa3hVWHpNd01GZ3pNREF1YW5Cbnw5NDMwNjBjMjcyYmFlMWMwNDllNWJkZmI2YTdlOWUxMDlkMmEzMTgzNDkwYmViMmJmYTYwZTdmMDZhZDcwZDJm
https://www.bdiexpress.com/medias/INDL-BPBXXXX-PLB6800-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3MDZ8aW1hZ2UvanBlZ3xhR1ptTDJobU15OHhNREl3T0RjME1qYzJPRFkzTUM5SlRrUk1MVUpRUWxoWVdGaGZVRXhDTmpnd01GOHlRa3hVWHpNd01GZ3pNREF1YW5Cbnw5NDMwNjBjMjcyYmFlMWMwNDllNWJkZmI2YTdlOWUxMDlkMmEzMTgzNDkwYmViMmJmYTYwZTdmMDZhZDcwZDJm
LINKBELT
LINKBELT
PLB6843R
LINKBELT LINKBELT
Description
PLB6843R PILLOW BLOCK ROLLER BEARING ; 2-11/16" BORE 3-1/2" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-5/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
2024469
BDI #
581605
Details
3005.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PLB6843R/p/581605
Your Price
$ 3,005.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
20.385
EAN
0662327117030
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22216LBKC3
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PLB6843R
Manufacturer Internal Number
5811703
Weight / LBS
38
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-5/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.688 Inch | 68.275 Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Bolt Spacing Minimum
9.625 Inch | 244.475Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

