Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PPB 12 https://www.bdiexpress.com/medias/INDB-GPBXXXX-PPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMjZ8aW1hZ2UvanBlZ3xhR05rTDJnd09TODVOVGt3TURZd09EYzFPREEyTG1wd1p3fDFmNTljZTA1NDNiY2M4NmM5NWQ1NmRmMTVjN2Y4M2YyZGM0OTIwNTY1MWFhZGJhNmQzY2VhM2VjMmM4ZmYxYmY
167554 Pillow Block Bearings 

BOSTON GEAR BOSTON GEAR

PPB 12

Description

PPB 12 PILLOW BLOCK BALL BEARING ; 3/4" IDX3-3/4" LGX1-1/2" WD 2-BOLT

Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 13/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

34312

BDI #
167554

Details

152.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 152.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.454
EAN
0781711343128
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Light Duty | Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.bostongear.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 13/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Center to Center
2.6 Inch | 66 Millimeter
Base to Center Height
0.813 Inch | 20.65 Millimeter
Actual Bolt Center to Center
2.9 Inch | 73.7Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh