https://www.bdiexpress.com/medias/INDINAPBXXXX-PSHE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMnxpbWFnZS9qcGVnfGFEQTJMMmcxWlM4eE1EYzJOamd4T0RnMk9USTNPQzlKVGtSSlRrRlFRbGhZV0ZoZlVGTklSVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NmMzZjFjNDA5ZjE2NTVmMmU3YWU2MTgxYmJhMTdkNmY0MzY2YmYwZDVhNGI0NzUwYWYwZTY1MjJjNDE0YTA2NA
https://www.bdiexpress.com/medias/INDINAPBXXXX-PSHE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMnxpbWFnZS9qcGVnfGFEQTJMMmcxWlM4eE1EYzJOamd4T0RnMk9USTNPQzlKVGtSSlRrRlFRbGhZV0ZoZlVGTklSVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NmMzZjFjNDA5ZjE2NTVmMmU3YWU2MTgxYmJhMTdkNmY0MzY2YmYwZDVhNGI0NzUwYWYwZTY1MjJjNDE0YTA2NA
INA
INA
PSHE50-XL-N
INA INA
Description
PSHE50-XL-N BASE TARAUDEE UNITE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
PSHE50-XL-N
BDI #
18314374
Details
290.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PSHE50-XL-N/p/18314374
Your Price
$ 290.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.25
EAN
4012802836219
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
GRAE50NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PSHE50N
Weight / LBS
6.152
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
4 Inch | 102Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

