https://www.bdiexpress.com/medias/INDINAPBXXXX-PSHEY-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMnxpbWFnZS9qcGVnfGFHWTFMMmcxWVM4eE1EYzJOamd4T0Rrek5EZ3hOQzlKVGtSSlRrRlFRbGhZV0ZoZlVGTklSVmxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wwMTgzZTA1M2IxYTFjZTM2Yzk1NmU5Y2RlZjRkMTQ4NGM4OGUyNzU1NGVjMGY5OWMyNjlmODYxY2NjNDNhNjZh
https://www.bdiexpress.com/medias/INDINAPBXXXX-PSHEY-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMnxpbWFnZS9qcGVnfGFHWTFMMmcxWVM4eE1EYzJOamd4T0Rrek5EZ3hOQzlKVGtSSlRrRlFRbGhZV0ZoZlVGTklSVmxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wwMTgzZTA1M2IxYTFjZTM2Yzk1NmU5Y2RlZjRkMTQ4NGM4OGUyNzU1NGVjMGY5OWMyNjlmODYxY2NjNDNhNjZh
INA
INA
PSHEY35-XL-N
INA INA
Description
PSHEY35-XL-N X-LIFE PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
PSHEY35-XL-N
BDI #
15048851
Details
177.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PSHEY35-XL-N/p/15048851
Your Price
$ 177.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.2
EAN
4012802807790
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
GAY35NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PSHEY35
Weight / LBS
3.374
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
3.3 Inch | 84Millimeter
Bore
1.378 Inch | 35 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
3.2 Inch | 81.3 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

