https://www.bdiexpress.com/medias/INDL-BPBXXXX-PT3U-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxNHxpbWFnZS9qcGVnfGFEWm1MMmc0WXk4eE1EYzJPRFl4TkRZeU1USXhOQzlKVGtSTUxVSlFRbGhZV0ZoZlVGUXpWVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGNkNTU0ODM5N2Y3OWMwY2ZiZTkzMGYwMDU4NjI4MTY2ODY4ZGMyMTg5YmVmODQ3MTBmNmNhZmViMzI2NjE0NQ
https://www.bdiexpress.com/medias/INDL-BPBXXXX-PT3U-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxNHxpbWFnZS9qcGVnfGFEWm1MMmc0WXk4eE1EYzJPRFl4TkRZeU1USXhOQzlKVGtSTUxVSlFRbGhZV0ZoZlVGUXpWVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OGNkNTU0ODM5N2Y3OWMwY2ZiZTkzMGYwMDU4NjI4MTY2ODY4ZGMyMTg5YmVmODQ3MTBmNmNhZmViMzI2NjE0NQ
LINKBELT
LINKBELT
PT3S223EK75
LINKBELT LINKBELT
Description
PT3S223EK75 PILLOW BLOCK BALL BEARING ; POR 1-7/16" BORE 1-7/8" BASE-CTR HGT
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Part #
2020559
BDI #
576157
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PT3S223EK75/p/576157
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.52
EAN
0662327447304
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
SG223EL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PT3S223EK75
Manufacturer Internal Number
5844730
Weight / LBS
3.1
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Actual Bolt Center to Center
3.3 Inch | 83.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

