

LINKBELT
LINKBELT
PU3K55
LINKBELT LINKBELT
Description
PU3K55 PILLOW BLOCK BALL BEARING ; 3.438" MOUNTED CI 2-BOLT CLEARANCE SEAL
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-11/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2012410
BDI #
581092
Details
8407.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PU3K55/p/581092
Your Price
$ 8,407.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
51.189
EAN
0793699077605
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UG3K55L
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PU3K55
Manufacturer Internal Number
5807760
Weight / LBS
82
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 5-11/16" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.438 Inch | 87.325 Millimeter
Actual Bolt Center to Center
14.5 Inch | 368.3Millimeter
Nominal Bolt Center to Center
14.5 Inch | 368.3 Millimeter
Length Thru Bore
3.969 Inch | 100.813 Millimeter
Base to Center Height
5.688 Inch | 144.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh