TIMKEN
								TIMKEN
							
						
					QAAPX18A080SEN
				 
				TIMKEN TIMKEN
Description
						
                            
								QAAPX18A080SEN PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 80MM Bore; 100MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 274.574MM Minimum Bolt Spacing; 309.626MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
                         	Part #
	                    
	                      	QAAPX18A080SEN
							BDI #
						
	                      	751754
							
						
Details
                    
                        2617.05
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAAPX18A080SEN/p/751754
						
		
		
		
				Your Price
				
						
							$ 2,617.05 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				19.522
					EAN
				0883450011112
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Concentric Collar
			Housing Style
				
					4 Bolt Pillow Block
			Rolling Element
				
					Spherical Roller Bearing
			Housing Material
				
					Cast Steel
			Expansion / Non-expansion
				
					Expansion
			Mounting Bolts
				
					3/4 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					22218
			Seals
				
					Triple Lip Contact Viton
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Metric
			Other Features
				
					Double Row | Double Collar
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					QAAPX18A080SEN
			Weight / LBS
				
					64
			Long Description
				
					Pillow Block Bearing; 4 Bolt Pillow Block; 80MM Bore; 100MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 274.574MM Minimum Bolt Spacing; 309.626MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
			Bore
				
					3.15 Inch | 80 Millimeter
			Bolt Spacing Maximum
				
					12.19 Inch | 309.626Millimeter
			Base to Center Height
				
					3.937 Inch | 100 Millimeter
			Bolt Spacing Minimum
				
					10.81 Inch | 274.574Millimeter
			Nominal Bolt Center to Center
				
					11.5 Inch | 292.1 Millimeter
			Length Thru Bore
				
					5.18 Inch | 131.572 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter