TIMKEN
TIMKEN
QAAPX22A408ST
TIMKEN TIMKEN
Description
QAAPX22A408ST PILLOW BLOCK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 5-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 13.94" Minimum Bolt Spacing; 15.56" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAAPX22A408ST
BDI #
792583
Details
4782.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAAPX22A408ST/p/792583
Your Price
$ 4,782.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
32.688
EAN
0883450304290
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
139
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-1/2" Bore; 5-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 13.94" Minimum Bolt Spacing; 15.56" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter
Bolt Spacing Minimum
13.94 Inch | 354.076Millimeter
Base to Center Height
5.75 Inch | 146.1 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bolt Spacing Maximum
15.56 Inch | 395.224Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


