https://www.bdiexpress.com/medias/INDTIMPBXXXX-QAP-RL-P-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NjJ8aW1hZ2UvanBlZ3xhR0ppTDJnM1ppOHhNREk1TXpRek9UZzFOalkzTUM5SlRrUlVTVTFRUWxoWVdGaGZVVUZRWDFKTVgxQmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDU0MzZiNmVlNWUxMmNmZGMxODMwNzlmYmZhYTVkMmE2ODczYjYyM2YzYTFmZTQ1MWE3MzE1ODhiZWY3ZmRlNDU
https://www.bdiexpress.com/medias/INDTIMPBXXXX-QAP-RL-P-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NjJ8aW1hZ2UvanBlZ3xhR0ppTDJnM1ppOHhNREk1TXpRek9UZzFOalkzTUM5SlRrUlVTVTFRUWxoWVdGaGZVVUZRWDFKTVgxQmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDU0MzZiNmVlNWUxMmNmZGMxODMwNzlmYmZhYTVkMmE2ODczYjYyM2YzYTFmZTQ1MWE3MzE1ODhiZWY3ZmRlNDU
TIMKEN
TIMKEN
QAPL09A111SEM
TIMKEN TIMKEN
Description
QAPL09A111SEM SPH RLR BRG HOUSING UNIT ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 5-1/4" Minimum Bolt Spacing; 5-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QAPL09A111SEM
BDI #
780791
Details
564.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAPL09A111SEM/p/780791
Your Price
$ 564.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.964
EAN
0883450963053
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22209
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QAPL09A111SEM
Weight / LBS
10
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 5-1/4" Minimum Bolt Spacing; 5-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Base to Center Height
2.125 Inch | 54 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Bolt Spacing Maximum
5.75 Inch | 146.05Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Bolt Spacing Minimum
5.25 Inch | 133.35Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

