

TIMKEN
TIMKEN
QAPL13A060SEB
TIMKEN TIMKEN
Description
QAPL13A060SEB SPH RLR BRG HOUSING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 172.974MM Minimum Bolt Spacing; 188.976MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QAPL13A060SEB
BDI #
775482
Details
858.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAPL13A060SEB/p/775482
Your Price
$ 858.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.521
EAN
0883450332422
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22213
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 172.974MM Minimum Bolt Spacing; 188.976MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Bolt Spacing Maximum
7.44 Inch | 188.976Millimeter
Length Thru Bore
3.39 Inch | 86.106 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bore
2.362 Inch | 60 Millimeter
Bolt Spacing Minimum
6.81 Inch | 172.974Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh