TIMKEN
TIMKEN
QASN09A040ST
TIMKEN TIMKEN
Description
QASN09A040ST PILLOW BLK SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 60MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 159MM Minimum Bolt Spacing; 175MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QASN09A040ST
BDI #
780865
Details
763.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QASN09A040ST/p/780865
Your Price
$ 763.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.44
EAN
0883450963251
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22209
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QASN09A040ST
Weight / LBS
23
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 60MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 159MM Minimum Bolt Spacing; 175MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Bolt Spacing Minimum
6.26 Inch | 159Millimeter
Bolt Spacing Maximum
6.89 Inch | 175Millimeter
Base to Center Height
2.362 Inch | 60 Millimeter
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


