TIMKEN
TIMKEN
QASN13A060SEM
TIMKEN TIMKEN
Description
QASN13A060SEM PILLOW BLK SPH RLR BRG ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 80MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 196MM Minimum Bolt Spacing; 235MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QASN13A060SEM
BDI #
778365
Details
949.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QASN13A060SEM/p/778365
Your Price
$ 949.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.242
EAN
0883450353489
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22213
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QASN13A060SEM
Weight / LBS
35
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 80MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 196MM Minimum Bolt Spacing; 235MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
8.5 Inch | 215.9 Millimeter
Bolt Spacing Minimum
7.717 Inch | 196Millimeter
Bore
2.362 Inch | 60 Millimeter
Bolt Spacing Maximum
9.252 Inch | 235Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


