TIMKEN
TIMKEN
QASN20A312SEM
TIMKEN TIMKEN
Description
QASN20A312SEM PILLOW BLK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/4" Bore; 4.921" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12.56" Minimum Bolt Spacing; 14.41" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QASN20A312SEM
BDI #
778555
Details
2823.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QASN20A312SEM/p/778555
Your Price
$ 2,823.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
31.326
EAN
0883450355759
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QASN20A312SEM
Weight / LBS
79
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/4" Bore; 4.921" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 12.56" Minimum Bolt Spacing; 14.41" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Minimum
12.56 Inch | 319.024Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Length Thru Bore
4.61 Inch | 117.094 Millimeter
Bore
3.75 Inch | 95.25 Millimeter
Bolt Spacing Maximum
14.41 Inch | 366.014Millimeter
Base to Center Height
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh