

EDT CORP
EDT CORP
QF1AL9-2-13/16
EDT CORP EDT CORP
Description
QF1AL9-2-13/16 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-13/16" Bore; 3-1/2" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 8-1/4" Minimum Bolt Spacing; 9-3/4" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QF1AL9-2-13/16
BDI #
20873329
Details
6222.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF1AL9-2-13-16/p/20873329
Your Price
$ 6,222.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.567
EAN
0883450878845
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
No
Insert Part Number
QFIUL9-2-13/16
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-13/16" Bore; 3-1/2" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 8-1/4" Minimum Bolt Spacing; 9-3/4" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bolt Spacing Minimum
8.25 Inch | 209.55Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bolt Spacing Maximum
9.75 Inch | 247.65Millimeter
Length Thru Bore
2.922 Inch | 74.219 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh