

EDT CORP
EDT CORP
QF1E2-23
EDT CORP EDT CORP
Description
QF1E2-23 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 5.62" Minimum Bolt Spacing; 5.88" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QF1E2-23
BDI #
20866843
Details
4071.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF1E2-23/p/20866843
Your Price
$ 4,071.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.356
EAN
0883450939515
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Double Flange Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
7.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 5.62" Minimum Bolt Spacing; 5.88" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
2.6 Inch | 66.04 Millimeter
Bolt Spacing Minimum
5.62 Inch | 142.748Millimeter
Bolt Spacing Maximum
5.88 Inch | 149.352Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
5.8 Inch | 147.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh