https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-QF-1-G-7-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDN8aW1hZ2UvanBlZ3xhREl6TDJoak15OHhNREl5T0RFNE5UTTJOalUxT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5UlJsOHhYMGRmTjE4ek1EQjRNekF3TG1wd1p3fGEyMzlhZWYwMDJlZDUyYWVkOGExNWQ0NGQ2NDllNjk0OGE1NjkwZWRlZmEyMDgxNWJmNTRkNjJiZTcxMWQwMGE
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-QF-1-G-7-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDN8aW1hZ2UvanBlZ3xhREl6TDJoak15OHhNREl5T0RFNE5UTTJOalUxT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5UlJsOHhYMGRmTjE4ek1EQjRNekF3TG1wd1p3fGEyMzlhZWYwMDJlZDUyYWVkOGExNWQ0NGQ2NDllNjk0OGE1NjkwZWRlZmEyMDgxNWJmNTRkNjJiZTcxMWQwMGE
EDT CORP
EDT CORP
QF1GJ7-2-3/16
EDT CORP EDT CORP
Description
QF1GJ7-2-3/16 PILLOW BLOCK BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-3/4" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 6.44" Minimum Bolt Spacing; 8.13" Maximum Bolt Spacing; Not Relubricatable; Cast Polymer; Non-Expansion
Part #
QF1GJ7-2-3/16
BDI #
20881785
Details
3799.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QF1GJ7-2-3-16/p/20881785
Your Price
$ 3,799.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.769
EAN
0883450927659
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Set Screw Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Insert Part Number
QFIUJ7-2-3/16
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-3/4" Base to Center Height; Set Screw Sleeve Mount; Sleeve Bearing; 6.44" Minimum Bolt Spacing; 8.13" Maximum Bolt Spacing; Not Relubricatable; Cast Polymer; Non-Expansion
Length Thru Bore
2.66 Inch | 67.564 Millimeter
Bolt Spacing Minimum
6.44 Inch | 163.576Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Maximum
8.13 Inch | 206.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

