

EDT CORP
EDT CORP
QFT1E6T-38T
EDT CORP EDT CORP
Description
QFT1E6T-38T PILLOW BLOCK BEARING ; NON-RETURNABLE SPLIT COLLAR
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/8" Bore; 2-3/4" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 6.93" Minimum Bolt Spacing; 8.69" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
QFT1E6T-38T
BDI #
20866809
Details
13943.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QFT1E6T-38T/p/20866809
Your Price
$ 13,943.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.122
EAN
0883450939751
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Double Flange Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
No
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Split Poly-Sphere Insert | Black Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
13.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/8" Bore; 2-3/4" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 6.93" Minimum Bolt Spacing; 8.69" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
7.8 Inch | 198.1 Millimeter
Bolt Spacing Minimum
6.93 Inch | 176.022Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Bolt Spacing Maximum
8.69 Inch | 220.726Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh