https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-QFT1E-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NTB8aW1hZ2UvanBlZ3xhR1F6TDJoak5TOHhNREl5T0RFNU5EZzJPVEkzT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5UlJsUXhSVjlVWHpNd01IZ3pNREF1YW5CbnwyZTRkYjg1NzcyOGIxNmU0YWNhMTQ5M2E5ZjExZjBjMDkzZTMyZTlmNmJmNjg2MTBlMTJkOTUxY2U3ZWU2NDcz
                
                https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-QFT1E-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NTB8aW1hZ2UvanBlZ3xhR1F6TDJoak5TOHhNREl5T0RFNU5EZzJPVEkzT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5UlJsUXhSVjlVWHpNd01IZ3pNREF1YW5CbnwyZTRkYjg1NzcyOGIxNmU0YWNhMTQ5M2E5ZjExZjBjMDkzZTMyZTlmNmJmNjg2MTBlMTJkOTUxY2U3ZWU2NDcz
                
					
						
									EDT CORP
								EDT CORP
							
						
					QFT1E8T-55T
				 
				EDT CORP EDT CORP
Description
						
                            
								QFT1E8T-55T PILLOW BLOCK BEARING ; SPLIT COLLAR
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 10.13" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
                         	Part #
	                    
	                      	QFT1E8T-55T
							BDI #
						
	                      	20866819
							
						
Details
                    
                        20443.4
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QFT1E8T-55T/p/20866819
						
		
		
		
				Your Price
				
						
							$ 20,443.40 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				22.676
					EAN
				0883450939805
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Double Flange Double Lock Collar Sleeve
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Sleeve Bearing
			Housing Material
				
					Stainless Steel
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					7/8 Inch
			Relubricatable
				
					No
			Housing Configuration
				
					2 Piece Split
			Inch - Metric
				
					Inch
			Other Features
				
					Split Poly-Sphere Insert | Black Bearing Finish
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.30.80.65
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					50
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 10.13" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
			Nominal Bolt Center to Center
				
					10.7 Inch | 271.8 Millimeter
			Bore
				
					3.438 Inch | 87.325 Millimeter
			Bolt Spacing Minimum
				
					10.13 Inch | 257.302Millimeter
			Bolt Spacing Maximum
				
					11.25 Inch | 285.75Millimeter
			Base to Center Height
				
					3.75 Inch | 95 Millimeter
			Length Thru Bore
				
					4.25 Inch | 107.95 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
