TIMKEN
TIMKEN
QMP09J111ST
TIMKEN TIMKEN
Description
QMP09J111ST PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 5.7" Minimum Bolt Spacing; 6-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMP09J111ST
BDI #
757077
Details
590.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMP09J111ST/p/757077
Your Price
$ 590.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.887
EAN
0883450080606
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22209
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMP09J111ST
Weight / LBS
10
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 5.7" Minimum Bolt Spacing; 6-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Maximum
6.5 Inch | 165.1Millimeter
Nominal Bolt Center to Center
5.5 Inch | 139.7 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Bolt Spacing Minimum
5.7 Inch | 144.78Millimeter
Length Thru Bore
2.875 Inch | 73.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


