TIMKEN
TIMKEN
QMPF13J065SEN
TIMKEN TIMKEN
Description
QMPF13J065SEN PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 65MM Bore; 70MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 174.625MM Minimum Bolt Spacing; 193.675MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QMPF13J065SEN
BDI #
784540
Details
910.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPF13J065SEN/p/784540
Your Price
$ 910.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.718
EAN
0883450083270
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22213
Seals
Triple Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMPF13J065SEN
Weight / LBS
20
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 65MM Bore; 70MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 174.625MM Minimum Bolt Spacing; 193.675MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Bolt Spacing Maximum
7.625 Inch | 193.675Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Length Thru Bore
3.37 Inch | 85.598 Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


