TIMKEN
TIMKEN
QMPF26J500SO
TIMKEN TIMKEN
Description
QMPF26J500SO PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 15-1/8" Minimum Bolt Spacing; 15-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMPF26J500SO
BDI #
770515
Details
6810.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPF26J500SO/p/770515
Your Price
$ 6,810.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
56.296
EAN
0883450250870
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
134
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 15-1/8" Minimum Bolt Spacing; 15-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Length Thru Bore
6.04 Inch | 153.416 Millimeter
Bolt Spacing Maximum
15.875 Inch | 403.225Millimeter
Bore
5 Inch | 127 Millimeter
Bolt Spacing Minimum
15.125 Inch | 384.175Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


