TIMKEN
								TIMKEN
							
						
					QMPF30J508SET
				 
				TIMKEN TIMKEN
Description
						
                            
								QMPF30J508SET PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 5-1/2" Bore; 6.69" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
                         	Part #
	                    
	                      	QMPF30J508SET
							BDI #
						
	                      	757742
							
						
Details
                    
                        9390.37
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPF30J508SET/p/757742
						
		
		
		
				Your Price
				
						
							$ 9,390.37 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				106.69
					EAN
				0883450085885
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					4
			Mounting Method
				
					Eccentric Collar
			Housing Style
				
					4 Bolt Pillow Block
			Rolling Element
				
					Spherical Roller Bearing
			Housing Material
				
					Cast Steel
			Expansion / Non-expansion
				
					Expansion
			Mounting Bolts
				
					1 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					23230
			Seals
				
					Teflon Labyrinth
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Double Row
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					250
			Long Description
				
					Pillow Block Bearing; 4 Bolt Pillow Block; 5-1/2" Bore; 6.69" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 17-3/8" Minimum Bolt Spacing; 19-1/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
			Base to Center Height
				
					6.69 Inch | 170 Millimeter
			Length Thru Bore
				
					7.56 Inch | 192.024 Millimeter
			Bolt Spacing Minimum
				
					17.375 Inch | 441.325Millimeter
			Nominal Bolt Center to Center
				
					18.1 Inch | 459.7 Millimeter
			Bolt Spacing Maximum
				
					19.125 Inch | 485.775Millimeter
			Bore
				
					5.5 Inch | 139.7 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter