Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMPG30J140SC https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwN3xpbWFnZS9qcGVnfGFERXlMMmc1WlM4eE1EYzJOakkzTmpBek5EVTVNQzlKVGtSUlRVbFFRbGhZV0ZoZlVreGZORUpNVkY4ek1EQjRNekF3TG1wd1p3fGE0Yjg1YmIwYTBmOWI2NjA0NTBlMGJiZDU4ZGRhZmNiNzFiZDI4MmM1OGZlM2QzNjFlOWZhYjJlZDVhODE0MTU
753386 Pillow Block Bearings 

TIMKEN TIMKEN

QMPG30J140SC

Description

QMPG30J140SC PILLOW BLOCK SPH RLR BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 438.15MM Minimum Bolt Spacing; 482.6MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QMPG30J140SC

BDI #
753386

Details

9213.24 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,213.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
115.89
EAN
0883450033169
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
23230
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
250
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 438.15MM Minimum Bolt Spacing; 482.6MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
18.1 Inch | 459.7 Millimeter
Bore
5.512 Inch | 140 Millimeter
Bolt Spacing Maximum
19 Inch | 482.6Millimeter
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Bolt Spacing Minimum
17.25 Inch | 438.15Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh