TIMKEN
TIMKEN
QMPL08J107SM
TIMKEN TIMKEN
Description
QMPL08J107SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 2BOLT SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 4.69" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMPL08J107SM
BDI #
762330
Details
499.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPL08J107SM/p/762330
Your Price
$ 499.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.632
EAN
0883450154987
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22208
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMPL08J107SM
Weight / LBS
9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 4.69" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Bolt Spacing Maximum
6 Inch | 152.4Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bolt Spacing Minimum
4.69 Inch | 119.126Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


