TIMKEN
TIMKEN
QMPX15J070SO
TIMKEN TIMKEN
Description
QMPX15J070SO PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 88.9MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 230.124MM Minimum Bolt Spacing; 265.176MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMPX15J070SO
BDI #
769819
Details
1798.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPX15J070SO/p/769819
Your Price
$ 1,798.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.442
EAN
0883450252676
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMPX15J070SO
Weight / LBS
28
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 70MM Bore; 88.9MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 230.124MM Minimum Bolt Spacing; 265.176MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
3.62 Inch | 91.948 Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Bore
2.756 Inch | 70 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bolt Spacing Maximum
10.44 Inch | 265.176Millimeter
Bolt Spacing Minimum
9.06 Inch | 230.124Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh