TIMKEN
TIMKEN
QMPX15J211ST
TIMKEN TIMKEN
Description
QMPX15J211ST PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 9.06" Minimum Bolt Spacing; 10.44" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMPX15J211ST
BDI #
757827
Details
1697.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPX15J211ST/p/757827
Your Price
$ 1,697.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.442
EAN
0883450093309
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMPX15J211ST
Weight / LBS
28
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-11/16" Bore; 3-1/2" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 9.06" Minimum Bolt Spacing; 10.44" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bolt Spacing Maximum
10.44 Inch | 265.176Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Length Thru Bore
3.62 Inch | 91.948 Millimeter
Bolt Spacing Minimum
9.06 Inch | 230.124Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


