https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-QMP-J-S-NG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDV8aW1hZ2UvanBlZ3xhR00zTDJoa1pDOHhNREl5T0RJd09UYzBOVGsxTUM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5UlRWQmZTbDlUWDA1SFh6TXdNSGd6TURBdWFuQm58M2JkZTgzMjQ1NjNhNWU4MzQ5MjljZmJiNGM5ZWU4YmY2YzZlYzE1MTYxMzcyYTdiZTBlZWFiY2ZhM2RiZTI3MA
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-QMP-J-S-NG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MDV8aW1hZ2UvanBlZ3xhR00zTDJoa1pDOHhNREl5T0RJd09UYzBOVGsxTUM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5UlRWQmZTbDlUWDA1SFh6TXdNSGd6TURBdWFuQm58M2JkZTgzMjQ1NjNhNWU4MzQ5MjljZmJiNGM5ZWU4YmY2YzZlYzE1MTYxMzcyYTdiZTBlZWFiY2ZhM2RiZTI3MA
TIMKEN
TIMKEN
QMSN08J107SETNG
TIMKEN TIMKEN
Description
QMSN08J107SETNG PILLOW BLOCK BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2.362" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6.26" Minimum Bolt Spacing; 6.89" Maximum Bolt Spacing; Not Relubricatable; Cast Steel; Expansion
Part #
QMSN08J107SETNG
BDI #
22090389
Details
660.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMSN08J107SETNG/p/22090389
Your Price
$ 660.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
EAN
0883450497077
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
22208
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | No Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
23
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2.362" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 6.26" Minimum Bolt Spacing; 6.89" Maximum Bolt Spacing; Not Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Bolt Spacing Minimum
6.26 Inch | 159Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Base to Center Height
2.362 Inch | 60 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Bolt Spacing Maximum
6.89 Inch | 175Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

