TIMKEN
TIMKEN
QMSN11J204SM
TIMKEN TIMKEN
Description
QMSN11J204SM PILLOW BLK SPH RLR BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 7.205" Minimum Bolt Spacing; 8.504" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMSN11J204SM
BDI #
763996
Details
939.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMSN11J204SM/p/763996
Your Price
$ 939.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.804
EAN
0883450160872
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22211
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMSN11J204SM
Weight / LBS
29
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 7.205" Minimum Bolt Spacing; 8.504" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
7.9 Inch | 200.7 Millimeter
Length Thru Bore
3.15 Inch | 80 Millimeter
Bolt Spacing Maximum
8.504 Inch | 216Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Bolt Spacing Minimum
7.205 Inch | 183Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh