Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMSN30J140SEO https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-QMP-J-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwODB8aW1hZ2UvanBlZ3xhR1V6TDJobU5TOHhNREl5T0RJd09UQXlOVEExTkM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5UlRWQmZTbDlUWHpNd01IZ3pNREF1YW5CbnxkOWM3OTFjMWM1OTc1M2RmYTA3ZDlmYWYwMmU5Njk5ODZkMDM3ZTIzZDBmZDc3NGQzZDI2NDljYWExNzc1ZGQx
22089817 Pillow Block Bearings 

TIMKEN TIMKEN

QMSN30J140SEO

Description

QMSN30J140SEO PILLOW BLK SPH RLR BRG ; NON-RETURNABLE ECCENTRIC LCK

Pillow Block Bearing; 2 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 461MM Minimum Bolt Spacing; 479MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QMSN30J140SEO

BDI #
22089817

Details

8083.83 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,083.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
124.508
EAN
0883450959148
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
23230
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
188
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 461MM Minimum Bolt Spacing; 479MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Minimum
18.15 Inch | 461Millimeter
Bolt Spacing Maximum
18.858 Inch | 479Millimeter
Length Thru Bore
7.559 Inch | 192 Millimeter
Nominal Bolt Center to Center
18.5 Inch | 469.9 Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Bore
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh