TIMKEN
TIMKEN
QVPF28V130SM
TIMKEN TIMKEN
Description
QVPF28V130SM PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 139.7MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 384.175MM Minimum Bolt Spacing; 403.225MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVPF28V130SM
BDI #
757990
Details
6810.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPF28V130SM/p/757990
Your Price
$ 6,810.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
56.296
EAN
0883450088442
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22228
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
124
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 139.7MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 384.175MM Minimum Bolt Spacing; 403.225MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
5.82 Inch | 147.828 Millimeter
Bore
5.118 Inch | 130 Millimeter
Bolt Spacing Minimum
15.125 Inch | 384.175Millimeter
Bolt Spacing Maximum
15.875 Inch | 403.225Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


