TIMKEN
TIMKEN
QVPL19V080SEB
TIMKEN TIMKEN
Description
QVPL19V080SEB PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 95MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 234.95MM Minimum Bolt Spacing; 273.05MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVPL19V080SEB
BDI #
759270
Details
2283.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPL19V080SEB/p/759270
Your Price
$ 2,283.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17.706
EAN
0883450113373
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22219
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVPL19V080SEB
Weight / LBS
39
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 95MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 234.95MM Minimum Bolt Spacing; 273.05MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Minimum
9.25 Inch | 234.95Millimeter
Bolt Spacing Maximum
10.75 Inch | 273.05Millimeter
Bore
3.15 Inch | 80 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Length Thru Bore
3.69 Inch | 93.726 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh