https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-VLOCK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyOHxpbWFnZS9qcGVnfGFHWXlMMmhrTXk4eE1EYzNNREF4TmpJM01qUXhOQzlKVGtSUlRVbFFRbGhZV0ZoZlVreGZWa3hQUTB0Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YWZlYThjMWFjMmYwY2E2MTJmY2U5MTQ4YTEwYzlmODQ2NzU2ZjA4MzhmYWIwODMzOWQ0MDQ4YzE3ZGFhNDQ1Mw
https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-VLOCK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyOHxpbWFnZS9qcGVnfGFHWXlMMmhrTXk4eE1EYzNNREF4TmpJM01qUXhOQzlKVGtSUlRVbFFRbGhZV0ZoZlVreGZWa3hQUTB0Zk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YWZlYThjMWFjMmYwY2E2MTJmY2U5MTQ4YTEwYzlmODQ2NzU2ZjA4MzhmYWIwODMzOWQ0MDQ4YzE3ZGFhNDQ1Mw
TIMKEN
TIMKEN
QVPN19V303SM
TIMKEN TIMKEN
Description
QVPN19V303SM PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 3-15/16" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10.98" Minimum Bolt Spacing; 11-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVPN19V303SM
BDI #
20397574
Details
1808.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPN19V303SM/p/20397574
Your Price
$ 1,808.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21.605
EAN
0883450422864
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22219
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
49
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 3-15/16" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10.98" Minimum Bolt Spacing; 11-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
10.98 Inch | 278.892Millimeter
Base to Center Height
3.938 Inch | 100.025 Millimeter
Bolt Spacing Maximum
11.5 Inch | 292.1Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Nominal Bolt Center to Center
11.2 Inch | 284.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

