TIMKEN
TIMKEN
QVVPA20V303SET
TIMKEN TIMKEN
Description
QVVPA20V303SET PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4-1/2" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
QVVPA20V303SET
BDI #
785852
Details
2363.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPA20V303SET/p/785852
Your Price
$ 2,363.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.143
EAN
0883450183536
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
65
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4-1/2" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 10-7/8" Minimum Bolt Spacing; 12-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Maximum
12.875 Inch | 327.03Millimeter
Nominal Bolt Center to Center
11.9 Inch | 302.3 Millimeter
Length Thru Bore
4.63 Inch | 117.602 Millimeter
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Base to Center Height
4.5 Inch | 114 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


