TIMKEN
TIMKEN
QVVPF19V304SB
TIMKEN TIMKEN
Description
QVVPF19V304SB PILLOW BLOCK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-1/4" Bore; 3-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 8-7/8" Minimum Bolt Spacing; 10-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVPF19V304SB
BDI #
764956
Details
2328.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVPF19V304SB/p/764956
Your Price
$ 2,328.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.7
EAN
0883450174053
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
V Lock
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22219
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVPF19V304SB
Weight / LBS
49
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-1/4" Bore; 3-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 8-7/8" Minimum Bolt Spacing; 10-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Minimum
8.875 Inch | 225.425Millimeter
Bolt Spacing Maximum
10.875 Inch | 276.225Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Nominal Bolt Center to Center
9.9 Inch | 251.5 Millimeter
Length Thru Bore
4.63 Inch | 117.602 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh